This item is Discontinued.

Nature Spring Set of 2 String Lights, 30 Bulb Solar Power Outdoor LED, 8 Modes, Rechargeable Battery, Warm White 702702ABJ

Set of 2 String Lights, 30 Bulb Solar Power Outdoor LED, 8 Modes, Rechargeable Battery, Warm White (Discontinued)

  • Mfr # 702702ABJ
  • Zoro # G601777230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702702ABJ
Zoro #
G601777230
UPC #
194189634078
Country of Origin
China

Dimensions

Height
3.5
Length
246
Width
0.75

Details

Weight
1.95

Description

Add soft ambiance to your outdoor spaces with the Set of 2 8 Mode Solar Powered LED String Lights by Nature Spring. This string of outdoor lights is easy to set up; simply hang them from a fence post or stair railing and secure in the ground with the included stake. The 30 LED bulbs are powered by a solar panel and rechargeable 1.2 V 600 mAh Ni-MH AA battery and feature an automatic on function at dusk. Once it's switched on, the lights provide hours of soft lighting for parties, relaxing on your patio, festivals or gatherings with friends and family. A second switch allows you to choose between eight different lighting modes: Steady On, Combination, Light Waves, Sequential, Slo-glo, Chasing/Flash, Slow and Off. The solar panel opens for access to the ON-OFF switch to save battery life on nights where they're not needed. The modern teardrop shape of the lights is beautiful both during the day and at night, bringing charm to your backyard, patio or gazebo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.