This item is Discontinued.

Nature Spring Set of 3 Artificial 8" Tall Greenery House Plants in Round Pots Decorative Faux Indoor Ornament 777154PWP

This item is Discontinued.

Nature Spring

Set of 3 Artificial 8" Tall Greenery House Plants in Round Pots Decorative Faux Indoor Ornament (Discontinued)

Mfr # 777154PWP
Zoro # G501715400
UPC # 194189634368
Country of Origin China
Category Fake Plants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
777154PWP
Zoro #
G501715400
UPC #
194189634368
Country of Origin
China

Dimensions

Height
8
Width
4
Length
4

Details

Weight
2.8

Description

The set of three, Artificial Greenery Arrangements by Nature Spring will brighten up any room or space with their lush greenery and dense leaves, providing a realistic look that is hassle-free. Decorate a hotel room, bathroom or office with these no-maintenance ornamental planters, for a display that brings the outdoors in. Set in their own 4-inch diameter terracotta colored paper pot, you can use as-is or you can easily set inside a decorative planter or container of your choice (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.