This item is Discontinued.

Nature Spring Set of 3 Faux Boxwood 12.5-inch Tall - Round Topiary Arrangements in Decorative Urns, Home / Office 622559CKW

This item is Discontinued.

Nature Spring

Set of 3 Faux Boxwood 12.5-inch Tall - Round Topiary Arrangements in Decorative Urns, Home / Office (Discontinued)

Mfr # 622559CKW
Zoro # G101715558
UPC # 194189634405
Country of Origin China
Category Fake Plants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
622559CKW
Zoro #
G101715558
UPC #
194189634405
Country of Origin
China

Dimensions

Height
12.5
Width
5
Length
5

Details

Weight
3.5

Description

Enjoy beautiful greenery all year long with the 3-Piece Faux Boxwood Topiary by Nature Spring. These artificial plants are great for busy folks who want a bit of color and greenery in their home, but don't have time to care for living plants. The plants are made of polyethylene plastic to appear more lifelike than other artificial greenery. The urns are made of a durable paper pulp with a concrete-color finish for rustic charm. Each plant and pot is generously sized to add beauty to any room in your home and they make ideal gifts for housewarming parties, weddings or holidays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.