This item is Discontinued.

Nature Spring Set of 3 Faux Succulents Assorted Lifelike Plastic Arrangements in Decorative Vases for Indoor 824159IFP

This item is Discontinued.

Nature Spring

Set of 3 Faux Succulents Assorted Lifelike Plastic Arrangements in Decorative Vases for Indoor (Discontinued)

Mfr # 824159IFP
Zoro # G701715187
UPC # 194189634399
Country of Origin China
Category Fake Plants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
824159IFP
Zoro #
G701715187
UPC #
194189634399
Country of Origin
China

Dimensions

Height
10
Width
5
Length
5

Details

Weight
6.79

Description

Enjoy beautiful greenery all year long with the 3-Piece Faux Succulent Arrangements by Nature Spring. These artificial plants are great for busy folks who want a bit of color and greenery in their home, but don't have time to care for living plants. The plants are made of polyethylene plastic to appear more realistic than other artificial greenery. The pots are made of a durable paper pulp with a concrete-look finish for rustic charm. Each succulent and pot is generously sized to add beauty to any room in your home and they make ideal gifts for housewarming parties, weddings or holidays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.