Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze

  • Mfr # 759962MUN

  • Zoro # G401710628


product price:  $20.19
/ea

Key Features

Width
2
Height
14.25
Length
2
Weight
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759962MUN
Zoro #
G401710628
UPC #
194189633781
Country of Origin
China

Dimensions

Width
2
Height
14.25
Length
2

Details

Weight
1.19

Description

These Solar Powered Lights by Nature Spring come with no wires making it easy to install and keeping any garden, path, deck, or pond clutter free. Built to be weather resistant, these lights can wIt'stand rain, snow, frost or sleet ensuring that these stone light fixtures will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.