This item is Discontinued.

Nature Spring Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) 590545MHB

Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (Discontinued)

  • Mfr # 590545MHB
  • Zoro # G201715250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590545MHB
Zoro #
G201715250
UPC #
194189634160
Country of Origin
China

Dimensions

Length
2.5
Width
2.5
Height
15

Details

Weight
3.05

Description

The Set of 6 LED Solar Path Bollard Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2 V600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.