
Shop NATURE SPRING
See all product information
Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black)
Mfr # 282370VAW
Zoro # G401777478
product price:Â $52.45
/eaKey Features
Width
4.5
Length
4.5
Height
16
Weight
3.7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282370VAW
Zoro #
G401777478
UPC #
194189634122
Country of Origin
China
Dimensions
Width
4.5
Length
4.5
Height
16
Details
Weight
3.7
Description
The Set of 8 Solar Path Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2V 600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.