Shop NATURE SPRING
See all product information
Create Account
Silver Clock Thermometer Hygrometer
- Mfr # 576142HXW
- Zoro # G201710507
product price:Â
$
28.49
/ea
Key Features
Height
2
Length
8
Width
8
Weight
1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 576142HXW
- Zoro #
- G201710507
- UPC #
- 194189559753
- Country of Origin
- China
Dimensions
- Height
- 2
- Length
- 8
- Width
- 8
Details
- Weight
- 1.1
Description
Check the time, temperature, and humidity at a glance with the Nature Spring Wall Clock Thermometer Hygrometer! Ideal for both indoor and outdoor use, this clock is waterproof and constructed from steel to withstand the elements. The 8-in wall clock has a sleek brushed silver finish that would look great on your front porch, back patio, or all seasons room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.