Shop NATURE SPRING
See all product information
Create Account
Sitting Buddha Indoor Water Fountain
- Mfr # 953149VMQ
- Zoro # G001777069
product price:Â
$
42.89
/ea
Key Features
Weight
2.6
Height
9.25
Length
5.75
Width
4.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 953149VMQ
- Zoro #
- G001777069
- UPC #
- 194189581068
- Country of Origin
- China
- Weight
- 2.6
Dimensions
- Height
- 9.25
- Length
- 5.75
- Width
- 4.25
Description
Create relaxing ambience in any room with the Nature Spring Sitting Buddha Fountain! This contemporary fountain features water that cascades down the textured wall next to the sitting Buddha. Between the Zen look and soothing water sounds, this lovely decor piece is sure to add a touch of serenity to your living room, bedroom, or office!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.