This item is Discontinued.

Nature Spring Solar LED Light Battery Operated Stainless Steel Mosaic Column Path and Walkway Lights for Patio 703592OZE

Solar LED Light Battery Operated Stainless Steel Mosaic Column Path and Walkway Lights for Patio (Discontinued)

  • Mfr # 703592OZE
  • Zoro # G901710456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703592OZE
Zoro #
G901710456
UPC #
194189633828
Country of Origin
China

Dimensions

Length
2
Height
27.75
Width
2

Details

Weight
2.3

Description

The Solar Outdoor LED Light and Battery Operated Mosaic Column Path Lights by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any yard or landscaping. The solar light soaks up the sun's energy during the day and turns on at dusk. The elegant designed 4 pack path lights are made from durable stainless Steel, long-lasting and weather resistant that will be adored for years to come!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.