This item is Discontinued.

Nature Spring Solar Outdoor Lantern, Hanging Nylon Rechargeable LED Chinese Lighting for Garden, (White, Set of 4) 474596JGC

Solar Outdoor Lantern, Hanging Nylon Rechargeable LED Chinese Lighting for Garden, (White, Set of 4) (Discontinued)

  • Mfr # 474596JGC
  • Zoro # G801715513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474596JGC
Zoro #
G801715513
UPC #
194189633927
Country of Origin
China

Dimensions

Length
8
Height
12
Width
8

Details

Weight
1.25

Description

Add colorful ambiance to your backyard with the Solar Hanging LED Lanterns by Nature Spring. This set of 4 paper-look nylon lanterns are easy to set up; simply open the accordion-style body and hang with the included hook. The lanterns are virtually maintenance free and eco-friendly. The LED bulb is powered by a solar panel and rechargeable AAA battery and features an automatic on function at dusk. Once It's switched on, the lantern provides up to 6 hours of soft lighting for parties, festivals or gatherings with friends and family. It also makes great mood lighting for simply relaxing on your patio in the evening. The top of each lantern easily twists off for access to the ON-OFF switch to save battery life on nights where they're not needed. The round shape and color of the lanterns is beautiful both during the day and at night, bringing charm to your backyard, patio or gazebo.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.