Solar Outdoor LED Light, Battery Operated, Stainless Steel Mosaic Pillar Path and Walkway Lights

  • Mfr # 671930UFT

  • Zoro # G101710539


product price:  $17.29
/ea

Key Features

Width
3
Length
3
Weight
1.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671930UFT
Zoro #
G101710539
UPC #
194189633811
Country of Origin
China

Dimensions

Width
3
Length
3
Height
15.5

Details

Weight
1.95

Description

The Solar Outdoor LED Light and Battery Operated Mosaic Pillar Path Lights by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any yard or landscaping. The solar light soaks up the sun's energy during the day and turns on at dusk. The elegant designed 4 pack path lights are made from durable stainless Steel, long-lasting and weather resistant that will be adored for years to come!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.