
Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting
Mfr # 211838OJE
Zoro # G801710594
product price:Â $21.59
/eaKey Features
Width
4
Length
276
Height
2.1
Weight
0.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211838OJE
Zoro #
G801710594
UPC #
194189633606
Country of Origin
China
Dimensions
Width
4
Length
276
Height
2.1
Details
Weight
0.6
Description
The Solar Powered LED Rope Lights by Nature Spring are ideal for lighting up your garden, patio, porch, gate, balcony, lawn, shrubs or trees. The 23-foot-long strand features 16-feet packed 50 bright LED light bulbs with two lighting mode options - steady and flashing. The remaining 7-feet is plain cord allowing you to illuminate your outdoor space without electricity, extension cords, or wiring. These versatile lights are recharged by the solar panel during the day under direct sunlight and turn on automatically at dusk and off at dawn. They are perfect for both indoor and outdoor events too!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.