Shop NATURE SPRING
See all product information
Create Account
Stone Look Fence Landscaping Edging
- Mfr # 765585YQJ
- Zoro # G401778154
product price:Â
$
14.25
/ea
Key Features
Width
10
Length
0.75
Height
9
Weight
0.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765585YQJ
- Zoro #
- G401778154
- UPC #
- 194189589675
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10
- Length
- 0.75
- Height
- 9
Details
- Weight
- 0.92
Description
Simply tap the Stone Look Fence for Landscaping from Nature Spring into the ground to add an ornamental edge to your flower beds, walkways, trees, and more! This set of ten 10-inch long fencing panels each have a 5-inch tall stake on them, a classic stone-look design, and a beige hard plastic construction that can stand up to the elements and mimics the attractive look of real rock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.