This item is Discontinued.

Nature Spring Tabletop Water Fountain with Cascading Water Over Metal Flowers and Leaves, for Office/Home, 10.5-inch 697886IAF

This item is Discontinued.

Nature Spring

Tabletop Water Fountain with Cascading Water Over Metal Flowers and Leaves, for Office/Home, 10.5-inch (Discontinued)

Mfr # 697886IAF
Zoro # G301776908
UPC # 194189580979
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
697886IAF
Zoro #
G301776908
UPC #
194189580979
Country of Origin
China

Dimensions

Length
10
Width
7.5
Height
10.5

Details

Weight
2.91

Description

The soothing water sounds and modern look of the 10.5-in Tabletop Water Fountain by Nature Spring brings tranquility, relaxation and style to your living or work area. The indoor fountain features copper colored metal flower and leaves aligned for water to smoothly flow from leaf to leaf, a stable plastic base, a built-in electric pump, and is easy to set up for low stress assembly. Whether you use this fountain as a decoration on a desk in your office, in the corner of the kitchen or on a small shelf in the living room, the soothing sounds of this table top fountain are sure to leave a lasting impression!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.