This item is Discontinued.

Nature Spring Yard Decor, Solar Outdoor LED Light and Battery-Operated  Little Girl Statue for Garden, Patio, Lawn 318866WXP

This item is Discontinued.

Nature Spring

Yard Decor, Solar Outdoor LED Light and Battery-Operated Little Girl Statue for Garden, Patio, Lawn (Discontinued)

Mfr # 318866WXP
Zoro # G201710576
UPC # 194189633866
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
318866WXP
Zoro #
G201710576
UPC #
194189633866
Country of Origin
China

Dimensions

Length
5.59
Height
11.34
Width
5.59

Details

Weight
2.1

Description

The Solar Outdoor LED Light and Battery Operated Statue by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any home or yard. The solar light soaks up the sun's energy during the day and turns on at dusk. The realistic Little Girl statue is made from durable, long-lasting and weather resistant polyresin that will be adored for years to come!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.