Zoro Homepage

Biscuits, Honey with Peanut Butter, 1.35 oz Pouch, 16PK

  • Mfr # GEM47878

  • Zoro # G915510769


product price: $38.99
/pk 16, $2.44/ea

Key Features

Contains Dairy
Yes
Flavor
Honey with Peanut Butter
Kosher
No
Packaging Type
Pouch
Contains Nuts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM47878
Zoro #
G915510769
UPC #
-
Country of Origin
United States

Details

Contains Dairy
Yes
Flavor
Honey with Peanut Butter
Kosher
No
Item
Cookies
Packaging Type
Pouch
Contains Nuts
Yes
Food Type
Cookies
Sugar Free
No
Gluten Free
No

Description

Biscuit boost! Rich, sweet and creamy nut-butter filling sandwiched between two crispy, 100% natural, whole-grain oat biscuits hits you with a surge of energy. Good source of fiber. No trans fat, no high fructose corn syrup and no artificial flavors. Individually wrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.