Zoro Homepage

Granola Bars, Assorted Crunchy Bars, 1.5 oz Pouch, 2 Bars/Pouch, 49PK

  • Mfr # GEM12915

  • Zoro # G015509588


product price: $34.49
/pk 49, $0.70/ea

Key Features

Sugar Free
No
Flavor
Assorted
Packaging Type
Pouch
Kosher
Yes
Contains Nuts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM12915
Zoro #
G015509588
UPC #
-
Country of Origin
United States

Details

Sugar Free
No
Flavor
Assorted
Packaging Type
Pouch
Kosher
Yes
Contains Nuts
Yes
Food Type
Granola Bars
Standards
Kosher Certified
Contains Dairy
No
Gluten Free
No
Includes
(17) Oats n' Honey; (16) Oats n' Dark Chocolate; (16) Peanut Butter
Item
Granola Bars

Description

Energy from pure and natural ingredients brings together the goodness of whole grains and the nutritional benefits of calcium.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.