
Granola Bars, Crunchy Oats and Honey, 1.5 oz Pouch, 28PK
Mfr # GEM2382
Zoro # G315510833
product price: $30.19
/pk 28, $1.08/eaKey Features
Kosher
Yes
Flavor
Oats & Honey
Sugar Free
No
Contains Nuts
Yes
Packaging Type
Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM2382
Zoro #
G315510833
UPC #
-
Country of Origin
United States
Details
Kosher
Yes
Flavor
Oats & Honey
Sugar Free
No
Contains Nuts
Yes
Packaging Type
Pouch
Standards
Kosher Certified
Item
Granola Bars
Food Type
Granola
Gluten Free
No
Contains Dairy
No
Description
Energy from pure and natural ingredients brings together the goodness of whole grains and the nutritional benefits of calcium.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.