Wren House, 8-7/8 in W, 8-1/8 in D, 8 in H, Cedar

  • Mfr # CWH1

  • Zoro # G822433670


product price: $49.69
/ea

Key Features

Material
Cedar
Width
8-7/8 in
Entrance Size
1-1/8 in
Height
8-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH1
Zoro #
G822433670
UPC #
857907005580
Country of Origin
China

Dimensions

Width
8-7/8 in
Entrance Size
1-1/8 in
Height
8-1/8in

Details

Material
Cedar

Description

Nature's Way Wren House, Entrance Size: 1-1/8 in, Cedar, 8-7/8 in Width, 8-1/8 in Depth, 8 in Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.