Zoro Homepage
This item is Discontinued.
Nautic Alert Alert Vtracker Vessel Tracking System NAVT-01

Alert Vtracker Vessel Tracking System (Discontinued)

  • Mfr # NAVT-01
  • Zoro # G6850113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAVT-01
Zoro #
G6850113
UPC #
850010399003
Country of Origin
Unknown

Description

VTracker Vessel Tracking System. Anytime, Anywhere. High Precision. Not Just a Tracker.. Features: SMART Geofence - Detects the track, location and change to the location in as little as 250 ft or as little as 50 ft with the optional performance antennas.. Anchor Alarm - Get a good night's sleep knowing that VTracker is on duty while you rest.. Engine Kill Output - If someone steals your boat disable the engines right from your smartphone and stop them in their tracks.. Bilge Switch Input - Connect your bilge pump float switch to VTracker and have it monitor and alert you of a problem.. Intrusion Detection - Connect a security intrusion detection sensor to VTracker to catch unexpected guests.. Cloud Watch - Nautic Alert Cloud Watch Anti-Theft ensures attempts to compromise system communications is detected within minutes by Nautic Alert's cloud, from anywhere in the world.. Battery Volts Trends - VTracker monitors your batter voltage and provides trending information right to your mobile device.. Backup Battery - Interested in backup power for VTracker, just connect it to a 8.4V to 12V backup battery source.. SOS Button Input - Sometimes emergency situations arise requiring a notification. VTracker will send it with the press of a button.. Uses Iridium NEXT global satellite connectivity (Rather than cellular. This means it works everywhere). VTracker includes standard antennas, but optional high-performance antennas/LMR cable is recommended Vessel Tracking. Nautic Alert's award winning Vessel Tracking application is included, where all routes are automatically calculated and displayed. Best of all, Nautic Alert features two-way On Demand location access, so you or your family can always get your vessel's real-time location right from a smartphone.. Something to Think About. When selecting a vessel tracker product consider how much power it consumes. Depleting your battery source when there is no shore power is a high risk. With VTracker, you can rest knowing it only consumes 60mA, which means a boat with two standard 80 amp AGM batteries can keep VTracker operating for 3.5 months. That is added security you can count on.. Click link below for more information on Services & Options:. Nautic Alert Reporting Services.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.