Women's Athletic Shoe, 10, Alloy Toe, Black, 1961

  • Mfr # N1961

  • Zoro # G8678587


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G8678587
UPC #
617420158084
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Upper Boot Material
Not Found
Waterproof
No
Heat Resistant
No
Upper Material
Not Found
Liner Material
Nylon
Insulated
No
Midsole Technology
Outsole Grade EVA
Toe Shape
Round
Toe Style
Round Toe
Chemical Resisting Sole
No
Completely Non Metallic
No
Insole System
Removable SD 10 Comfort Foam
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Resists
Slips
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Outsole Material
EVA
Insole Material
Dual Density Rebound Foam
Insulation Type
None
Max. Heat Rating
Not Rated
Footwear Shank
No
Electrical Hazard Rated
No
Static Dissipative
No
Oil Resisting Sole
No
Outsole Color
Black
Upper Color
Black
Conductive
No
Insole Color
Black
For Outdoor Traction
No
Closure Type
Lace Up
Footwear Style
Athletic Shoe
Upper Material Description
Not Found
Midsole Material
EVA
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.