Women's Athletic Shoe, 11, Alloy Toe, Black, 1961

  • Mfr # N1961

  • Zoro # G8678690


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G8678690
UPC #
617420158091
Country of Origin
China

Dimensions

Width
M
Size
11
Footwear Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Upper Boot Material
Not Found
Waterproof
No
Outsole Material
EVA
Oil Resisting Sole
No
Midsole Material
EVA
Metatarsal Guard
No
Resists
Slips
Electrical Hazard Rated
No
Footwear Shank
No
Static Dissipative
No
Insole Color
Black
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Insole System
Removable SD 10 Comfort Foam
Insulation Type
None
Predominant Footwear Color
Black
Waterproof Type
None
Conductive
No
Upper Material
Not Found
Upper Material Description
Not Found
Insulated
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Heat Resistant
No
Insole Material
Dual Density Rebound Foam
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Midsole Technology
Outsole Grade EVA
Footwear Construction Type
Cemented
Closure Type
Lace Up
Upper Color
Black
Completely Non Metallic
No
Liner Material
Nylon
Toe Style
Round Toe
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Outsole Color
Black
Slip Resistant
Yes
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Closure
Lace Up
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.