Women's Athletic Shoe, 7, Alloy Toe, Black, 1961

  • Mfr # N1961

  • Zoro # G8678307


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G8678307
UPC #
617420158022
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Upper Boot Material
Not Found
Waterproof
No
Upper Material Description
Not Found
Insole System
Removable SD 10 Comfort Foam
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Oil Resisting Sole
No
Slip Resistant
Yes
Resists
Slips
Toe Shape
Round
Insulation Type
None
For Outdoor Traction
No
Non Metallic Upper
Yes
Toe Style
Round Toe
Insole Material
Dual Density Rebound Foam
Upper Material
Not Found
Liner Material
Nylon
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Insulated
No
Outsole Color
Black
Metal Chip Resisting Sole
No
Outsole Material
EVA
Completely Non Metallic
No
Footwear Construction Type
Cemented
Static Dissipative
No
Metatarsal Guard
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Footwear Shank
No
Puncture Resistant Insole
No
Heat Resistant
No
Electrical Hazard Rated
No
Closure Type
Lace Up
Chemical Resisting Sole
No
Footwear Style
Athletic Shoe
Metatarsal Guard Style
None
Insole Color
Black
Conductive
No
Upper Color
Black
Midsole Material
EVA
Midsole Technology
Outsole Grade EVA
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Outsole Material (PRINT)
EVA
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1961, Toe Cap Material Alloy, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.