Women's Athletic Shoe, 9, Alloy Toe, Black, 1961

  • Mfr # N1961

  • Zoro # G8678751


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G8678751
UPC #
617420158060
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Upper Boot Material
Not Found
Waterproof
No
Toe Shape
Round
For Outdoor Traction
No
Footwear Shank
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Slip Resistant
Yes
Insulated
No
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Upper Color
Black
Insole System
Removable SD 10 Comfort Foam
Footwear Style
Athletic Shoe
Static Dissipative
No
Insole Material
Dual Density Rebound Foam
Electrical Hazard Rated
No
Resists
Slips
Metatarsal Guard Style
None
Outsole Material
EVA
Predominant Footwear Color
Black
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Liner Material
Nylon
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Upper Material Description
Not Found
Insole Color
Black
Midsole Material
EVA
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Conductive
No
Upper Material
Not Found
Midsole Technology
Outsole Grade EVA
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Waterproof Type
None
Heat Resistant
No
Non Metallic Upper
Yes
Outsole Color
Black
Insulation Type
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Outsole Material (PRINT)
EVA
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.