Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 10 W

  • Mfr # N1312

  • Zoro # G400689918


product price: $90.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1312
Zoro #
G400689918
UPC #
617420157261
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Size (PRINT)
10
Width
W

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Alloy
Color
Black
Upper Boot Material
Leather/Mesh
Static Dissipative
Yes
Wide Toe Cap
Yes
Closure Type
Lace Up
Midsole Material
EVA
Toe Style
Round Toe
Completely Non Metallic
No
Resists
Slips
Oil Resisting Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Insole Material
Rebound Foam
Metatarsal Guard Style
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Insulation Type
None
Insole System
Removable SD 10 Comfort Foam
Max. Heat Rating
Not Rated
Item
Athletic Shoe
Chemical Resisting Sole
No
Upper Material Description
Leather/Mesh
Liner Material
Nylon
Predominant Footwear Color
Black
Style Number
1312
Footwear Construction Type
Cemented
Toe Shape
Round
For Outdoor Traction
No
Insulated
No
Slip Resistant
Yes
Waterproof Type
None
Conductive
No
Upper Color
Black
Non Metallic Upper
Yes
Midsole Technology
Outsole Grade EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
No
Upper Material (PRINT)
Leather, Microfiber
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products