Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 10 W

  • Mfr # N1911-W

  • Zoro # G8678648


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-W
Zoro #
G8678648
UPC #
617420157889
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Midsole Technology
Outsole Grade EVA
Toe Style
Round Toe
Liner Material
Nylon
Toe Shape
Round
Static Dissipative
Yes
Footwear Shank
No
Insole Material
Rebound Foam
Insole System
Removable SD 10 Comfort Foam
Slip Resistant
Yes
Footwear Construction Type
Cemented
Waterproof Type
None
Heat Resistant
No
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Conductive
No
Upper Color
Black
Chemical Resisting Sole
No
Insulation Type
None
Closure Type
Lace Up
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Insulated
No
Upper Boot Material
Not Found
Upper Material Description
Not Found
Wide Toe Cap
Yes
Style Number
1911
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Resists
Slips
Midsole Material
EVA
Oil Resisting Sole
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.