Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 11 1/2 M

  • Mfr # N1911-M

  • Zoro # G8678401


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-M
Zoro #
G8678401
UPC #
617420157735
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Size (PRINT)
11 1/2
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Insole Material
Rebound Foam
Footwear Construction Type
Cemented
Static Dissipative
Yes
Slip Resistant
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
Not Found
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Conductive
No
Heat Resistant
No
Oil Resisting Sole
No
Resists
Slips
Toe Shape
Round
Non Metallic Upper
Yes
Footwear Shank
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Metal Chip Resisting Sole
No
Style Number
1911
Predominant Footwear Color
Black
Completely Non Metallic
No
For Outdoor Traction
No
Midsole Material
EVA
Upper Color
Black
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Insulation Type
None
Closure Type
Lace Up
Waterproof Type
None
Toe Style
Round Toe
Midsole Technology
Outsole Grade EVA
Insole System
Removable SD 10 Comfort Foam
Upper Material Description
Not Found
Insulated
No
Wide Toe Cap
Yes
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Outsole Material (PRINT)
EVA
Toe Cap Material
Alloy
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.