Athletic Shoe, Black, Men's, 11, M, PR

  • Mfr # N1911-M

  • Zoro # G8678849


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-M
Zoro #
G8678849
UPC #
617420157728
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Size (PRINT)
11
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Midsole Material
EVA
Insole Material
Rebound Foam
Chemical Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Midsole Technology
Outsole Grade EVA
Predominant Footwear Color
Black
For Outdoor Traction
No
Heat Resistant
No
Footwear Shank
No
Upper Color
Black
Style Number
1911
Waterproof Type
None
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Insulated
No
Metatarsal Guard Style
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Insulation Type
None
Liner Material
Nylon
Slip Resistant
Yes
Upper Material Description
Not Found
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Upper Boot Material
Not Found
Oil Resisting Sole
No
Closure Type
Lace Up
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Resists
Slips
Insole System
Removable SD 10 Comfort Foam
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Alloy
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.