Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 12 W

  • Mfr # N1911-W

  • Zoro # G8678760


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-W
Zoro #
G8678760
UPC #
617420157926
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Size (PRINT)
12
Width
W

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Heat Resistant
No
Insulation Type
None
Footwear Construction Type
Cemented
Midsole Technology
Outsole Grade EVA
Footwear Shank
No
Insole Material
Rebound Foam
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Static Dissipative
Yes
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Toe Style
Round Toe
Resists
Slips
Upper Material Description
Not Found
Upper Boot Material
Not Found
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Midsole Material
EVA
Upper Color
Black
Toe Shape
Round
Chemical Resisting Sole
No
Slip Resistant
Yes
Style Number
1911
Completely Non Metallic
No
Waterproof Type
None
Wide Toe Cap
Yes
Insulated
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Closure Type
Lace Up
Insole System
Removable SD 10 Comfort Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 1911, Toe Cap Material Alloy, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.