Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 7 M

  • Mfr # N1911-M
  • Zoro # G8678526

product price: 
$
86.95
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1911-M
Zoro #
G8678526
UPC #
617420157643
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insole Material
Rebound Foam
Insulated
No
Completely Non Metallic
No
Style Number
1911
Upper Boot Material
Not Found
Upper Color
Black
Chemical Resisting Sole
No
Liner Material
Nylon
Toe Shape
Round
Upper Material Description
Not Found
Insulation Type
None
Insole System
Removable SD 10 Comfort Foam
Wide Toe Cap
Yes
Heat Resistant
No
Conductive
No
Footwear Shank
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Resists
Slips
Closure Type
Lace Up
For Outdoor Traction
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Toe Style
Round Toe
Metatarsal Guard Style
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Predominant Footwear Color
Black
Slip Resistant
Yes
Midsole Technology
Outsole Grade EVA
Waterproof Type
None
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
Closure
Lace Up
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
All-Leather Upper
No
Ninety-Degree Heel
No
Removable Insole
Yes
Non-Marking Sole
No
Includes Metatarsal Guard
No
Construction
Cemented
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products