Shop REEBOK

Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 1/2 M

  • Mfr # RB1920
  • Zoro # G5471776

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471776
UPC #
690774148536
Country of Origin
China

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Navy Blue
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Footwear Sole Pattern
Chevron
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Predominant Footwear Color
Navy
Insulated
No
Removable Insole
Yes
Midsole Material
EVA
Liner Material
Tailex
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Wide Toe Cap
No
Conductive
No
Standards
ASTM F2413
Shank Material
Composite
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Footwear Shank Type
None
Insole System
EVA
Style Number
1920
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Puncture Resistant Insole
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Blue
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
Series
RB1920
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Navy Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.