Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 8 1/2 M

  • Mfr # N1312

  • Zoro # G700689915


product price: $90.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1312
Zoro #
G700689915
UPC #
617420157056
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Alloy
Color
Black
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Midsole Material
EVA
Conductive
No
Chemical Resisting Sole
No
Toe Shape
Round
For Outdoor Traction
No
Insulation Type
None
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Item
Athletic Shoe
Oil Resisting Sole
No
Insulated
No
Toe Style
Round Toe
Wide Toe Cap
Yes
Style Number
1312
Footwear Shank
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Resists
Slips
Completely Non Metallic
No
Midsole Technology
Outsole Grade EVA
Liner Material
Nylon
Metal Chip Resisting Sole
No
Insole System
Removable SD 10 Comfort Foam
Insole Material
Rebound Foam
Upper Material Description
Leather/Mesh
Upper Color
Black
Slip Resistant
Yes
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Outsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products