Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 8 1/2 M

  • Mfr # N1911-M

  • Zoro # G8678596


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-M
Zoro #
G8678596
UPC #
617420157674
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Size (PRINT)
8 1/2
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Style Number
1911
Predominant Footwear Color
Black
Liner Material
Nylon
Heat Resistant
No
Insulation Type
None
Toe Style
Round Toe
Completely Non Metallic
No
Waterproof Type
None
Footwear Shank
No
Upper Color
Black
Conductive
No
Midsole Technology
Outsole Grade EVA
Insulated
No
Insole Material
Rebound Foam
Upper Boot Material
Not Found
Resists
Slips
Oil Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Upper Material Description
Not Found
Insole System
Removable SD 10 Comfort Foam
Closure Type
Lace Up
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Midsole Material
EVA
Puncture Resistant Insole
No
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.