Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 8 1/2 W

  • Mfr # N1911-W

  • Zoro # G8678289


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-W
Zoro #
G8678289
UPC #
617420157858
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Insulated
No
Resists
Slips
Footwear Shank
No
Waterproof Type
None
Predominant Footwear Color
Black
Slip Resistant
Yes
Heat Resistant
No
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Insulation Type
None
Midsole Material
EVA
Conductive
No
Midsole Technology
Outsole Grade EVA
Completely Non Metallic
No
Toe Shape
Round
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Upper Material Description
Not Found
Insole System
Removable SD 10 Comfort Foam
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Upper Boot Material
Not Found
Closure Type
Lace Up
Style Number
1911
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Toe Style
Round Toe
Upper Color
Black
Metal Chip Resisting Sole
No
Static Dissipative
Yes
For Outdoor Traction
No
Non Metallic Upper
Yes
Insole Material
Rebound Foam
Chemical Resisting Sole
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Outsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.