Men's Athletic Shoe, Alloy Toe, Not Found Upper, EVA Outsole, Lace Up, Black, 9 M

  • Mfr # N1911-M

  • Zoro # G8678867


product price: $92.39
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1911-M
Zoro #
G8678867
UPC #
617420157681
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Not Found
Toe Type
Alloy
Color
Black
Heat Resistant
No
Liner Material
Nylon
For Outdoor Traction
No
Midsole Technology
Outsole Grade EVA
Footwear Shank
No
Upper Material Description
Not Found
Conductive
No
Insole Material
Rebound Foam
Oil Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Non Metallic Upper
Yes
Upper Color
Black
Footwear Construction Type
Cemented
Insole System
Removable SD 10 Comfort Foam
Closure Type
Lace Up
Metatarsal Guard Style
None
Midsole Material
EVA
Slip Resistant
Yes
Chemical Resisting Sole
No
Style Number
1911
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Static Dissipative
Yes
Completely Non Metallic
No
Upper Boot Material
Not Found
Toe Shape
Round
Insulation Type
None
Insulated
No
Toe Style
Round Toe
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Waterproof Type
None
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Resists
Slips
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Toe Cap Material
Alloy
Closure
Lace Up
Outsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.