This item is Discontinued.

Nautilus Safety Footwear Athletic Shoe, Black, Nylon/Mesh, 7.5W, PR N2158

Athletic Shoe, Black, Nylon/Mesh, 7.5W, PR (Discontinued)

  • Mfr # N2158
  • Zoro # G2424182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2158
Zoro #
G2424182
UPC #
617420111966
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W

Details

Color
Black
Gender
Women's
Toe Type
Composite
Item
Athletic Shoe,Black,Nylon/Mesh,7.5W,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Athletic Shoe,Black,Nylon/Mesh,7.5W,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.