Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Athletic Shoe, White, Size 10W, PR (Discontinued)

  • Mfr # 4041 10W
  • Zoro # G5880819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041 10W
Zoro #
G5880819
UPC #
-
Country of Origin
China

Dimensions

Size
10
Height
3 in
Footwear Width
W
Footwear Size
10
Width
W
Size (PRINT)
10
Overall Height
3 in

Details

Color
White
Insulated
No
Waterproof
No
Gender
Men's
Footwear Style
Athletic Shoe
Predominant Footwear Color
White
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Item
Athletic Shoe
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, Color White, Width W, Gender Men's, Color Family White, Size 10, Insulated No, Waterproof No, Overall Height 3 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.