Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Broan-NuTone 70 CFM 4 Sones Bathroom Ventilation Fan/Heat Combination with Lights 164

Broan-NuTone 70 CFM 4 Sones Bathroom Ventilation Fan/Heat Combination with Lights (Discontinued)

  • Mfr # 164
  • Zoro # G1944808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164
Zoro #
G1944808
UPC #
26715002603
Country of Origin
United States

Dimensions

Length
9.25 in., 15.625 in.
Width
10.25 in.
Height
7.25 in.
Duct Diameter
4
Grille Height (In)
0.875
Grille Width (In)
10.25
Heater Size (Watts)
500
Housing Width (In)
10
Recommended Room Size (Sq Ft)
65
Housing Height (In)
5.75

Details

Housing Material
Steel
Voltage
120
Frequency (Hz)
60
Ceiling Only
Yes
Product Switch Control Type
Wall Control
Lighting Modules (Number Of)
2
Wattage
545
Heater Type
Surface Mount Ceiling
Duct Direction
Horizontal/Vertical
Lights Included
No
Amperage (Amps)
4.5
Type IC
Yes
Grille Shape
Rectangle
Light Dimmable
No
Primary Color
White
Duct Shape
Round
Minimum Construction Space Required
2" x 8"
Sones
4
CFM (HVI)
70
Lighting Type
Infrared
Contain Electronic Equipment
Yes
Hardware Included
Yes
Series
Bulb Heaters and Heater/Fans
HVI Certified
Yes
Grille Material
Plastic
UL Listed
Yes
Automatic Shut Off
No
ISTA Rating
ISTA - 1A
Installation Type
Ceiling

Description

You can count on Broan Bulb Heaters and Heater/Fans for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Quick and efficient, these twin-bulb heaters provide the selective temperature control you need. Each unit delivers the superior performance and quality features you've come to expect from Broan.


  • • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • • 4.0 audible sones for privacy while using your bathroom.
  • • Robust steel housing and adjustable mounting brackets for easy install
  • • Uses (2) 250W BR40-size infrared bulbs (not included) for maximum heat
  • • Paintable white grilles blends in with any decor
  • • Suitable for use in insulated ceilings (Type I.C.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.