This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Blk, PR N1317 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Blk, PR (Discontinued)

  • Mfr # N1317 SZ: 9.5M
  • Zoro # G9014257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1317 SZ: 9.5M
Zoro #
G9014257
UPC #
617420089654
Country of Origin
China

Dimensions

Height
4 in
Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Gender
Men's
Insulation Weight
None
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Waterproof
No
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Style Number
1317
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Toe Type
Alloy
Puncture Resistant Insole
No
Completely Non Metallic
No
Item
Athletic Work Shoes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Insole System
Cush Polyurethane
Color
Black
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
1.04
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Removable Insole
Yes
Non Metallic Upper
Yes
Standards
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1317, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.