This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Blk, PR N1333 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Blk, PR (Discontinued)

  • Mfr # N1333 SZ: 9.5M
  • Zoro # G9014783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1333 SZ: 9.5M
Zoro #
G9014783
UPC #
617420015059
Country of Origin
China

Dimensions

Size
9-1/2
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Insulation Type
None
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Toe Type
Steel
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
None
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insulated
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Puncture Resistant Insole
No
Completely Non Metallic
No
Gender
Men's
Wide Toe Cap
No
Waterproof
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.70
Predominant Footwear Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black/Gray
Removable Insole
Yes
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.79
Static Dissipative
Yes
Footwear Shank Type
None
Standards
F2413-11 I/75 C/75 SD
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Item
Athletic Work Shoes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Cemented
Non-Marking Sole
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insole System
Cush Polyurethane
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
1.04
Style Number
1333
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black/Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1333, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.