This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Brn, PR N1700 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Brn, PR (Discontinued)

  • Mfr # N1700 SZ: 9.5M
  • Zoro # G9021074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1700 SZ: 9.5M
Zoro #
G9021074
UPC #
617420008730
Country of Origin
China

Dimensions

Footwear Width
Medium
Height
4 in
Heel Height
Less Than 1/2 in
Size
9 1/2
Footwear Size
9 1/2
Width
M
Overall Height
4 in
Size (PRINT)
9 1/2

Details

CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.85
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Gender
Men's
Style Number
N1700
Chemical Resisting Sole
No
Insulation Type
None
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Wide Toe Cap
No
Waterproof
No
Insulated
No
Footwear Shank Type
None
Footwear Construction Type
Cemented
Color
Black/Brown
Toe Type
Composite
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insole System
Memory Foam
Conductive
No
Item
Athletic Shoe
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Static Dissipative
No
Liner Material
Polyester
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Outsole Material
Rubber
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
N1700
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
Foam
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Polyester
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number N1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.