This item is Discontinued.

Nautilus Safety Footwear Men's, Composite Toe, Athletic Work Shoes, 9-1/2, M/W, Black, N5032 N5032 SZ: 9.5M/W

Men's, Composite Toe, Athletic Work Shoes, 9-1/2, M/W, Black, N5032 (Discontinued)

  • Mfr # N5032 SZ: 9.5M/W
  • Zoro # G9337404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5032 SZ: 9.5M/W
Zoro #
G9337404
UPC #
617420068826
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M/W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
N5032
Waterproof
No
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Removable Insole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Conductive
No
Footwear Style
Athletic Shoe
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insole System
Full Sock
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.47
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Insulation Weight
None
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Standards
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Action Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number N5032, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.