This item is Discontinued.

Nautilus Safety Footwear Women's, Composite Toe, Athletic Work Shoes, 9-1/2, M/W, Black, N5037 N5037 SZ: 9.5M/W

Women's, Composite Toe, Athletic Work Shoes, 9-1/2, M/W, Black, N5037 (Discontinued)

  • Mfr # N5037 SZ: 9.5M/W
  • Zoro # G9337571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5037 SZ: 9.5M/W
Zoro #
G9337571
UPC #
617420066662
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M/W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
N5037
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Non Metallic Upper
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.47
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insulated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Liner Material
Polyester
Removable Insole
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.94
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Standards
F2413-11 I/75 C/75
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insulation Weight
None
Conductive
No
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Action Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number N5037, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.