This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Women, 9-1/2M, Gray, PR N1754 SZ: 9.5M

Athletic Style Shoe, Women, 9-1/2M, Gray, PR (Discontinued)

  • Mfr # N1754 SZ: 9.5M
  • Zoro # G9017635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1754 SZ: 9.5M
Zoro #
G9017635
UPC #
617420010818
Country of Origin
China

Dimensions

Height
4"
Footwear Width
M
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Non Metallic Upper
Yes
Removable Insole
Yes
Item
Athletic Work Shoes
Footwear Shank Type
None
Shank Material
Fiberglass
Insulated
No
Metal Chip Resisting Sole
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Gender
Women's
Insulation Weight
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Conductive
No
Insole System
Full Sock
Color
Gray/Lavender
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Style
Athletic Shoe
Style Number
N1754
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Wide Toe Cap
No
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non-Marking Sole
No
Toe Type
Composite
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Liner Material
Polyester
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Suede Leather and Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Lavender, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number N1754, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.