Hiking Boots, Men, 11-1/2M, Lace Up, Brwn, PR

  • Mfr # N9546 SZ: 11.5M

  • Zoro # G9020471


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9546 SZ: 11.5M
Zoro #
G9020471
UPC #
016134488140
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Insole System
Full Sock
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.78
Midsole Material
EVA
Conductive
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Insulated
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.57
Puncture Resistant Insole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
N9546
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
Hiker Boot
Heel Definition
Flat Heel
Insole Technology
Full Sock
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.