Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 8 W, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 8W
  • Zoro # G9020514

product price: 
$
108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N9546 SZ: 8W
Zoro #
G9020514
UPC #
016134490174
Country of Origin
China
Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insole System
Full Sock
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.78
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Conductive
No
Footwear Style
Hiker Boot
Wide Toe Cap
No
Metatarsal Guard
No
Insulation Type
None
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Static Dissipative
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
N9546
Non-Marking Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Brown

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.