This item is Discontinued.

Nautilus Safety Footwear Size 9-1/2 Men's Hiker High Steel Hiking Boots, Moss N1548 SZ: 9.5W

Size 9-1/2 Men's Hiker High Steel Hiking Boots, Moss (Discontinued)

  • Mfr # N1548 SZ: 9.5W
  • Zoro # G9335401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1548 SZ: 9.5W
Zoro #
G9335401
UPC #
617420049474
Country of Origin
China

Dimensions

Size
9-1/2
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Hiker High
Gender
Men's
Item
Hiking Boots
Style Number
N1548
Completely Non Metallic
No
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Standards
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Moss
Conductive
No
Insole System
Full Sock
Static Dissipative
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Color
Moss
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Liner Material
Polyester
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather
Resists
Oil, Slips

Description

Hiking Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Moss, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1548, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.