Shop NAUTILUS SAFETY FOOTWEAR

Loafer Shoe, Slip On, White, Flat Heel, PR

  • Mfr # 1607-16M
  • Zoro # G822969254

product price: 
$
73.99
/pr

Key Features

Size
16
Toe Shape
Round
Insole Material
Foam
Midsole Technology
P/U Anti-Fatigue
Outsole Technology
RUBBER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-16M
Zoro #
G822969254
UPC #
617420148856
Country of Origin
Viet Nam
Toe Shape
Round
Insole Material
Foam
Midsole Technology
P/U Anti-Fatigue
Outsole Technology
RUBBER
Waterproof
No
Removable Insole
Yes
Style Number
N1607
Construction
Cemented
Footwear Style
Loafer Shoe
Static Dissipative
Yes
Non Metallic Upper
Yes
Heel Technology
Unranked
Non-Marking Sole
Yes
Color
White
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Midsole Material
EVA
Toe Type
Safety-Toe
Upper Material
Leather
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Wet
0.8
Includes Metatarsal Guard
No
Conductive
No
Includes Shank
No
Heel Definition
Flat Heel
Item
Loafer Shoe
Toe Cap Material
Composite
Liner Material
Fabric
All-Leather Upper
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100), Slip Resistant (SR)
Insulated
No
Liner Technology
Moisture Wicking
Closure
Slip On
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Dry
0.76
Style Family
Loafer Shoe
Wire Color
White

Dimensions

Size
16
Width
M
Heel Height
0 in
Overall Height
3 in

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 16, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.