This item is Discontinued.

This item is Discontinued.
Men Soft Toe Size 9.5 STRATUS SOFT TOE PR, MENS PR, Black, 9.5, Wide (Discontinued)
Mfr #
N4611-9.5W
Zoro #
G709755925
UPC # 617420154772
Country of Origin China
Category Composite Toe Boots and Shoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N4611-9.5W
Zoro #
G709755925
UPC #
617420154772
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
Wide
Details
Item
Size 9.5 STRATUS SOFT TOE PR, MENS PR
Toe Type
Soft
Gender
Men
Color
Black
Waterproof
No
Upper Material
Textile, PU
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Lace
Standards
IC SD SR
Outsole Material
Outsole Grade EVA, Rubber
Liner Material
Textile
Insole Material
PU Foam
Description
Size 9.5 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.